Motion
PLPKE
Keyless Bushing - KE Series, 0.8750 in ID, 1.5625 in OD, 0.0984 in LTB
Mi Item #00234849
MFR #PLPKE
Price$157.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 0.8750 in ID, 1.5625 in OD, 0.0984 in LTB
Mi Item #00234849
MFR #PLPKE

Mfr description
PL-7/8KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.56/each

Specifications

Dimensions

  • Bolt Size
    M5 x 20
  • Bore Diameter
    0.8750 in
  • Hub Contact Pressure
    14794 psi
  • Length Through Bore  
    0.0984 in
  • Outside Diameter  
    1.5625 in
  • Overall Length
    0.9840 in
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    182.001 N/mm^2
  • Weight
    0.33 lbs

Details

  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    6
  • Series
    KE
  • Transmissible Axial Force
    4377 lbs
  • UPC_NO
    097039945488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)