Motion
PL1KE
Keyless Bushing - KE Series, 1.0000 in ID, 1.6875 in OD, 0.9840 in LTB
MI ITEM #00234850
MFR #PL1KE
Price$133.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 1.0000 in ID, 1.6875 in OD, 0.9840 in LTB
MI ITEM #00234850
MFR #PL1KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.82/each

Specifications

Dimensions

  • Bolt Size
    M5 x 20
  • Bore Diameter
    1.0000 in
  • Hub Contact Pressure
    +18275 psi
  • Length Through Bore  
    0.9840 in
  • Maximum Transmitted Thrust
    5836 lb
  • Outside Diameter  
    1.6875 in
  • Overall Length
    1.181 in
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    +30894 psi
  • Weight
    0.35 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    257 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    8
  • Number Of Tapers
    1
  • Series
    KE
  • Transmissible Axial Force
    5836 lbs
  • UPC_NO
    097039874160

Overview

Mfr description
PL1KE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text