Motion
PL1BKE
Keyless Bushing - KE Series, 1.1250 in ID, 1.8750 in OD, 2.0000 in LTB
MI ITEM #00234851
MFR #PL1BKE
Price$163.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 1.1250 in ID, 1.8750 in OD, 2.0000 in LTB
MI ITEM #00234851
MFR #PL1BKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.65/each

Specifications

Dimensions

  • Bolt Size
    M5 x 20
  • Bore Diameter
    1.1250 in
  • Hub Contact Pressure
    16390 psi
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    1.8750 in
  • Overall Length
    1.1020 in
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    188.01 N/mm^2
  • Weight
    0.49 lbs

Details

  • Flange Type
    No Flange
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    9
  • Series
    KE
  • Transmissible Axial Force
    6564 lbs
  • UPC_NO
    097039945600

Overview

Mfr description
PL1-1/8KE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text