Motion
PL1DKE
Keyless Bushing - KE Series, 1.2500 in ID, 2.0000 in OD, 1.1020 in LTB
Mi Item #00234855
MFR #PL1DKE
Price$119.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 1.2500 in ID, 2.0000 in OD, 1.1020 in LTB
Mi Item #00234855
MFR #PL1DKE

Mfr description
PL1 1/4KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.13/each

Specifications

Dimensions

  • Bolt Size
    M5 x 20
  • Bore Diameter
    1.2500 in
  • Hub Contact Pressure
    16970 psi
  • Length Through Bore  
    1.1020 in
  • Maximum Transmitted Thrust
    7295 lb
  • Outside Diameter  
    2.0000 in
  • Overall Length
    1.299 in
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    +27268 psi
  • Weight
    0.53 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    7.500 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    402 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    10
  • Number Of Tapers
    1
  • Series
    KE
  • Transmissible Axial Force
    7295 lbs
  • UPC_NO
    097039945761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)