Motion
PL1FKE
Keyless Bushing - KE Series, 1.3750 in ID, 2.1250 in OD, 2.2500 in LTB
MI ITEM #00234857
MFR #PL1FKE
Price$150.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 1.3750 in ID, 2.1250 in OD, 2.2500 in LTB
MI ITEM #00234857
MFR #PL1FKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.21/each

Specifications

Dimensions

  • Bolt Size
    M5 x 20
  • Bore Diameter
    1.3750 in
  • Hub Contact Pressure
    15954 psi
  • Length Through Bore  
    2.2500 in
  • Maximum Transmitted Thrust
    7295 lb
  • Outside Diameter  
    2.1250 in
  • Overall Length
    1.2990 in
  • Screw Size
    M5x20
  • Shaft Contact Pressure
    171 N/mm^2
  • Weight
    0.57 lbs

Details

  • Flange Type
    No Flange
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    10
  • Series
    KE
  • UPC_NO
    097039945778

Overview

Mfr description
PL1 3/8KE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text