Motion
7012-020
Keyless Bushings - 20 mm ID, 47 mm OD
MI ITEM #00234875
MFR #7012-020
Your Price$49.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 20 mm ID, 47 mm OD
MI ITEM #00234875
MFR #7012-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.68/each(List $68.56)

Overview

Mfr description
RFN7012 20X47 LOCKING ASSY
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.

Specifications

  • Min Bore Diameter
    20 mm
  • Outside Diameter
  • Hub Surface Pressure
    M6 x 18 N/mm
  • Transmissible Axial Force
    32 kN/lbs
  • Maximum Transmitted Torque
    265 Nm
  • Overall Length
    27.5 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7012-020
  • Manufacturer Upc Number
    842058100024
  • Weight
    0.24 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058100024
  • Bore Diameter
    20 mm
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text