Motion
7012-028
Keyless Locking Assembly - 28 mm ID, 55 mm OD, 17 mm LTB
Mi Item #00234879
MFR #7012-028
Price$85.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 28 mm ID, 55 mm OD, 17 mm LTB
Mi Item #00234879
MFR #7012-028

Mfr description
RFN7012 28X55 LOCKING ASSY
  • Slimmest design - especially suitable for applications where space is limited
  • The Locking Assembly RfN 7012 stainless compensates small tolerance deviations and compensates small mounting errors
  • Large transmittable forces and moments – several Locking Assemblies RfN 7012 stainless can be placed one behind the other
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.01/each

Specifications

Dimensions

  • Bore Diameter
    28 mm
  • Hub Contact Pressure
    18700 psi
  • Length Through Bore  
    17 mm
  • Outside Diameter  
    55 mm
  • Overall Length
    27.5 mm
  • Weight
    0.3 kg

Details

  • Description
    28 X 55 RFN 7012 (SEE NOTES)
  • Manufacturer Catalog Number
    7012-028
  • Manufacturer Product Page
  • Maximum Transmitted Torque
    408 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)