Motion
7012-055
Keyless Bushings - 85 mm OD
MI ITEM #00234884
MFR #7012-055
Price$121.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 85 mm OD
MI ITEM #00234884
MFR #7012-055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.45/each

Specifications

Dimensions

  • Min Bore Diameter
    55 mm
  • Outside Diameter  
    85 mm
  • Overall Length
    33.5 mm
  • Weight
    0.63 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    M8 x 22 N/mm
  • Manufacturer Catalog Number
    7012-055
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058100154
  • Maximum Transmitted Torque
    2267 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    97 kN/lbs
  • UPC_NO
    842058100154

Overview

Mfr description
RFN7012 55X85 LOCKING ASSY
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text