Motion
PL1HKE
Keyless Bushing - KE Series, 1.5000 in ID, 2.3750 in OD, 2.5630 in LTB
Mi Item #00234887
MFR #PL1HKE
Price$136.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 1.5000 in ID, 2.3750 in OD, 2.5630 in LTB
Mi Item #00234887
MFR #PL1HKE

Mfr description
PL1 1/2KE POWER-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.76/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    1.5000 in
  • Hub Contact Pressure
    18129.72 psi
  • Length Through Bore  
    2.5630 in
  • Outside Diameter  
    2.3750 in
  • Overall Length
    38 mm
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    197 N/mm^2
  • Weight
    0.86 lbs

Details

  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    10
  • Series
    KE
  • Transmissible Axial Force
    10294 lbs
  • UPC_NO
    097039945792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)