Motion
7012-130
Keyless Bushings - 130 mm ID, 180 mm OD
MI ITEM #00234895
MFR #7012-130
Price$623.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 130 mm ID, 180 mm OD
MI ITEM #00234895
MFR #7012-130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$623.79/each

Specifications

Dimensions

  • Bore Diameter
    130 mm
  • Min Bore Diameter
    130 mm
  • Outside Diameter  
    180 mm
  • Overall Length
    52 mm
  • Weight
    3.51 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    M12x35 N/mm
  • Manufacturer Catalog Number
    7012-130
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058100277
  • Maximum Transmitted Torque
    19455 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    313 kN/lbs
  • UPC_NO
    842058100277

Overview

Mfr description
RFN7012 130X180 LOCKING ASSY
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text