Motion
7012-160
Keyless Bushings - 160 mm ID, 210 mm OD
MI ITEM #00234898
MFR #7012-160
Price$787.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 160 mm ID, 210 mm OD
MI ITEM #00234898
MFR #7012-160

Mfr description
RFN7012 160X210 LOCKING ASSY
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$787.19/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Min Bore Diameter
    160 mm
  • Outside Diameter  
    210 mm
  • Overall Length
    52 mm
  • Weight
    4.3 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    M12x35 N/mm
  • Manufacturer Catalog Number
    7012-160
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058100307
  • Maximum Transmitted Torque
    31101 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    401 kN/lbs
  • UPC_NO
    842058100307

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)