Motion
7012-500
500 X 605 RFN 7012 LOCKING ASSEMBLY
MI ITEM #00234916
MFR #7012-500
List Price$19,290.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 X 605 RFN 7012 LOCKING ASSEMBLY
MI ITEM #00234916
MFR #7012-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,290.29/each for your price

Overview

Mfr description
RFN7012 500X605 LOCKING ASSY
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.

Specifications

  • Min Bore Diameter
    500 mm
  • Outside Diameter
  • Hub Surface Pressure
    M24x90 N/mm
  • Transmissible Axial Force
    2636 kN/lbs
  • Maximum Transmitted Torque
    549139 Nm
  • Overall Length
    130 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7012-500
  • Manufacturer Upc Number
    842058100499
  • Weight
    72.6 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058100499
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text