1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RINGFEDER POWER TRANS
RFN 7013-028
Keyless Locking Assembly - 28 mm ID, 55 mm OD
MI ITEM #
00234944
MFR #
RFN 7013-028
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
RINGFEDER POWER TRANS RFN 7013-028
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RINGFEDER POWER TRANS
RFN 7013-028
Keyless Locking Assembly - 28 mm ID, 55 mm OD
MI ITEM #
00234944
MFR #
RFN 7013-028
Mfr description
RFN7013.0 28X55 LOCKING ASSY
Excellent concentricity and very easy to dismantle
Locking Assemblies provide particularly good concentricity between the clamped parts
The flange is reinforced at the critical point, preventing bending or lifting of the inner ring during assembly and thereby ensuring easy dismantling
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
28 mm
Outside
Diameter
55 mm
Overall Length
37 mm
Details
Manufacturer Product Page
Click here
Maximum Transmitted Torque
343 Nm
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items