Motion
RFN 7013-030
Keyless Locking Assembly - 30 mm ID, 55 mm OD
Mi Item #00234945
MFR #RFN 7013-030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 30 mm ID, 55 mm OD
Mi Item #00234945
MFR #RFN 7013-030

Mfr description
RFN7013.0 30X55 LOCKING ASSY
  • Excellent concentricity and very easy to dismantle
  • Locking Assemblies provide particularly good concentricity between the clamped parts
  • The flange is reinforced at the critical point, preventing bending or lifting of the inner ring during assembly and thereby ensuring easy dismantling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Hub Contact Pressure
    19055 psi
  • Outside Diameter  
    55 mm
  • Overall Length
    37 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    371 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)