Motion
RFN 7013-040
Keyless Locking Assembly - 40 mm ID, 65 mm OD
MI ITEM #00234949
MFR #RFN 7013-040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 40 mm ID, 65 mm OD
MI ITEM #00234949
MFR #RFN 7013-040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RFN7013.0 40X65 LOCKING ASSY
  • Excellent concentricity and very easy to dismantle
  • Locking Assemblies provide particularly good concentricity between the clamped parts
  • The flange is reinforced at the critical point, preventing bending or lifting of the inner ring during assembly and thereby ensuring easy dismantling
  • High rotation speed – the dimensional accuracy of the RfN 7013 Locking Assemblies allows their use in applications with higher rotational speeds
  • High radial loads – the material strength of the RfN 7013 Locking Assemblies makes them especially suitable for applications with high radial loads
  • Axial hub positioning – the increased outer diameter of the flange prevents the axial movement of the hub during assembly, and improves the run-out ability of the Locking Assembly
  • High torque – the increased number of clamping screws ensures the same transmission values as the RfN 7013.0 1
  • The Locking Assemblies are supplied slightly oiled and ready-to-use

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    685 Nm
  • Hub Contact Pressure
    19625 psi
  • Overall Length
    37 mm
  • Manufacturer Product Page
  • Bore Diameter
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought