Motion
RFN 7013-045
Keyless Locking Assembly - 45 mm ID, 75 mm OD
Mi Item #00234951
MFR #RFN 7013-045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 45 mm ID, 75 mm OD
Mi Item #00234951
MFR #RFN 7013-045

Mfr description
RFN7013.0 45X75 LOCKING ASSY
  • Excellent concentricity and very easy to dismantle
  • Locking Assemblies provide particularly good concentricity between the clamped parts
  • The flange is reinforced at the critical point, preventing bending or lifting of the inner ring during assembly and thereby ensuring easy dismantling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Hub Contact Pressure
    19625 psi
  • Outside Diameter  
    75 mm
  • Overall Length
    46 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    1302 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)