Motion
RFN 7013-080
Keyless Locking Assembly - 80 mm ID, 120 mm OD, 33.4 mm LTB
MI ITEM #00234958
MFR #RFN 7013-080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 80 mm ID, 120 mm OD, 33.4 mm LTB
MI ITEM #00234958
MFR #RFN 7013-080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RFN7013.0 80X120 LOCKING ASSY
  • Excellent concentricity and very easy to dismantle – these Locking Assemblies provide particularly good concentricity between the clamped parts
  • The flange is reinforced at the critical point
  • This prevents a bending and lifting of the inner ring during installation and therefore a good dismantling is ensured
  • High rotation speed – the Locking Assemblies remain true-to-form during assembly and so they are suitable in applications with higher rotational speeds
  • High radial loads – the material strength of the RfN 7013 Locking Assemblies makes them especially suitable for applications with high radial loads

Specifications

  • Outside Diameter
  • Length Through Bore
  • Maximum Transmitted Torque
    5850 Nm
  • Overall Length
    60 mm
  • Manufacturer Product Page
  • Bore Diameter
    80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought