Motion
PL1JKE
Keyless Bushing - KE Series, 1.6250 in ID, 2.6875 in OD
MI ITEM #00234968
MFR #PL1JKE
List Price$199.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 1.6250 in ID, 2.6875 in OD
MI ITEM #00234968
MFR #PL1JKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.12/each for your price

Overview

Mfr description
PL1 5/8KE POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    10294 lbs
  • Number Of Locking Screws
    10
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    182.000 N/mm^2
  • Hub Contact Pressure
    17115 psi
  • Overall Length
    38 mm
  • Series
    KE
  • Weight
    0.920 lbs
  • Bore Diameter
    1.6250 in
  • Bolt Size
    M6 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text