Motion
PL1KKE
Keyless Bushing - KE Series, 1.6875 in ID, 2.5630 in OD, 2.7500 in LTB
Mi Item #00234969
MFR #PL1KKE
Price$209.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 1.6875 in ID, 2.5630 in OD, 2.7500 in LTB
Mi Item #00234969
MFR #PL1KKE

Mfr description
PL1 11/16KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.07/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    1.6875 in
  • Hub Contact Pressure
    16825 psi
  • Length Through Bore  
    2.7500 in
  • Maximum Transmitted Thrust
    10294 lb
  • Outside Diameter  
    2.5630 in
  • Overall Length
    1.4960 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    175 N/mm^2
  • Weight
    0.95 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    12.500 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    766 ft-lbs
  • Number Of Locking Screws
    10
  • Series
    KE
  • Transmissible Axial Force
    10294 lbs
  • UPC_NO
    097039945815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)