Motion
RFN 7013-140
Keyless Locking Assembly - 140 mm ID, 190 mm OD, 45.4 mm LTB
MI ITEM #00234979
MFR #RFN 7013-140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 140 mm ID, 190 mm OD, 45.4 mm LTB
MI ITEM #00234979
MFR #RFN 7013-140

Mfr description
RFN7013.1 40X65 LOCKING ASSY
  • Excellent concentricity and very easy to dismantle – these Locking Assemblies provide particularly good concentricity between the clamped parts
  • The flange is reinforced at the critical point
  • This prevents a bending and lifting of the inner ring during installation and therefore a good dismantling is ensured
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    140 mm
  • Hub Contact Pressure
    16210 psi
  • Length Through Bore  
    45.4 mm
  • Outside Diameter  
    190 mm
  • Overall Length
    77 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    22500 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)