Motion
RFN 7013-110
Keyless Locking Assembly - 110 mm ID, 155 mm OD, 40.8 mm LTB
Mi Item #00234993
MFR #RFN 7013-110
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - 110 mm ID, 155 mm OD, 40.8 mm LTB
Mi Item #00234993
MFR #RFN 7013-110

Mfr description
RFN7013.1 100X145 LOCKING ASSY
  • Excellent concentricity and very easy to dismantle – these Locking Assemblies provide particularly good concentricity between the clamped parts
  • The flange is reinforced at the critical point
  • This prevents a bending and lifting of the inner ring during installation and therefore a good dismantling is ensured
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Length Through Bore  
    40.8 mm
  • Outside Diameter  
    155 mm
  • Overall Length
    68 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    12100 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)