Motion
PL1LKE
Keyless Bushing - KE Series, 1.7500 in ID, 2.6250 in OD, 1.2600 in LTB
Mi Item #00234999
MFR #PL1LKE
Price$181.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 1.7500 in ID, 2.6250 in OD, 1.2600 in LTB
Mi Item #00234999
MFR #PL1LKE

Mfr description
PL1 3/4KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.80/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    1.7500 in
  • Hub Contact Pressure
    16390 psi
  • Length Through Bore  
    1.2600 in
  • Maximum Transmitted Thrust
    10294 lb
  • Outside Diameter  
    2.6250 in
  • Overall Length
    1.496 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    +24512 psi
  • Weight
    0.97 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    12.500 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    794 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    10
  • Number Of Tapers
    1
  • Series
    KE
  • Transmissible Axial Force
    10294 lbs
  • UPC_NO
    097039945822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)