Motion
7012-050
Keyless Bushings - 50 mm ID, 80 mm OD
Mi Item #00235001
MFR #7012-050
Price$140.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 50 mm ID, 80 mm OD
Mi Item #00235001
MFR #7012-050

Mfr description
RFN7012 50X80 LOCKING ASSY
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.57/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Min Bore Diameter
    50 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    33.5 mm
  • Weight
    0.6 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    M8 x 22 N/mm
  • Manufacturer Catalog Number
    7012-050
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058100147
  • Maximum Transmitted Torque
    1777 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    83 kN/lbs
  • UPC_NO
    842058100147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)