Motion
7012-065
65 X 95 RFN 7012 LOCKING ASSEMBLY
MI ITEM #00235002
MFR #7012-065
Your Price$111.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
65 X 95 RFN 7012 LOCKING ASSEMBLY
MI ITEM #00235002
MFR #7012-065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$111.02/each(List $176.74)

Overview

Mfr description
RFN7012 65X95 LOCKING ASSY
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.

Specifications

  • Min Bore Diameter
    65 mm
  • Outside Diameter
  • Hub Surface Pressure
    M8 x 22 N/mm
  • Transmissible Axial Force
    109 kN/lbs
  • Maximum Transmitted Torque
    3030 Nm
  • Overall Length
    33.5 mm
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    7012-065
  • Manufacturer Upc Number
    842058100178
  • Weight
    0.73 kg
  • Description
    KEYLESS BUSHING
  • UPC_NO
    842058100178
  • Product Types
    Keyless Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text