Motion
7012-075
Keyless Bushings - 75 mm ID, 115 mm OD
Mi Item #00235003
MFR #7012-075
Price$164.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 75 mm ID, 115 mm OD
Mi Item #00235003
MFR #7012-075

Mfr description
RFN7012 75X115 LOCKING ASSY
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.44/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Min Bore Diameter
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Length
    39.5 mm
  • Weight
    1.33 kg

Details

  • Description
    KEYLESS BUSHING
  • Hub Surface Pressure
    M10 x 25 N/mm
  • Manufacturer Catalog Number
    7012-075
  • Manufacturer Product Page
  • Manufacturer Upc Number
    842058100192
  • Maximum Transmitted Torque
    4887 Nm
  • Product Types
    Keyless Bushings
  • Transmissible Axial Force
    155 kN/lbs
  • UPC_NO
    842058100192
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)