Motion
PL1PKE
Keyless Bushing - KE Series, 1.8750 in ID, 2.7500 in OD, 2.9380 in LTB
Mi Item #00235006
MFR #PL1PKE
Price$192.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 1.8750 in ID, 2.7500 in OD, 2.9380 in LTB
Mi Item #00235006
MFR #PL1PKE

Mfr description
PL1 7/8KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.36/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    1.8750 in
  • Hub Contact Pressure
    18710 psi
  • Length Through Bore  
    2.9380 in
  • Outside Diameter  
    2.7500 in
  • Overall Length
    32 mm
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    189.003 N/mm^2
  • Weight
    1.04 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    12.5 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    12
  • Series
    KE
  • Transmissible Axial Force
    12353 lbs
  • UPC_NO
    097039945839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)