Motion
PL1RKE
Keyless Bushing - KE Series, 1.9375 in ID, 2.8125 in OD, 1.2600 in LTB
Mi Item #00235007
MFR #PL1RKE
Price$152.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 1.9375 in ID, 2.8125 in OD, 1.2600 in LTB
Mi Item #00235007
MFR #PL1RKE

Mfr description
PL1 15/16KE POWER-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.56/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    1.9375 in
  • Hub Contact Pressure
    19871 psi
  • Length Through Bore  
    1.2600 in
  • Maximum Transmitted Thrust
    13382 lb
  • Outside Diameter  
    2.8125 in
  • Overall Length
    1.496 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    +28863 psi
  • Weight
    1.06 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Installation Torque
    12.500 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    1143 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    13
  • Number Of Tapers
    1
  • Series
    KE
  • Transmissible Axial Force
    13382 lbs
  • UPC_NO
    097039945846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)