Motion
PL 2
Keyless Bushing - KE Series, 2.0000 in ID, 2.8750 in OD
Mi Item #00235008
MFR #PL 2
Price$200.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 2.0000 in ID, 2.8750 in OD
Mi Item #00235008
MFR #PL 2

Mfr description
PL2KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.24/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    2.0000 in
  • Hub Contact Pressure
    19435 psi
  • Maximum Transmitted Thrust
    13382 lb
  • Outside Diameter  
    2.8750 in
  • Overall Length
    1.5940 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    192.0 N/mm^2
  • Weight
    1.13 lbs

Details

  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    1180 ft-lbs
  • Number Of Locking Screws
    13
  • Series
    KE
  • UPC_NO
    097039945853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)