Motion
PL2BKE
Keyless Bushing - KE Series, 2.1125 in ID, 3.0000 in OD
MI ITEM #00235009
MFR #PL2BKE
Price$230.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 2.1125 in ID, 3.0000 in OD
MI ITEM #00235009
MFR #PL2BKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.28/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    2.1125 in
  • Hub Contact Pressure
    20016 psi
  • Maximum Transmitted Thrust
    14410 lb
  • Outside Diameter  
    3.0000 in
  • Overall Length
    1.5940 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    195.004 N/mm^2
  • Weight
    1.19 lbs

Details

  • Flange Type
    No Flange
  • Installation Torque
    12.500 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    1351 ft-lbs
  • Number Of Locking Screws
    14
  • Series
    KE
  • Transmissible Axial Force
    14410 lbf
  • UPC_NO
    097039945860

Overview

Mfr description
PL2 1/8KE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought