Motion
PL2-3/16 KE

TSUBAKI (UST)
PL2-3/16 KE

Keyless Bushing - KE Series, 2.1875 in ID, 3.0625 in OD, 1.3580 in LTB
MI ITEM #00235010
MFR #PL2-3/16 KE
Your Price$200.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL2-3/16 KE

Keyless Bushing - KE Series, 2.1875 in ID, 3.0625 in OD, 1.3580 in LTB
MI ITEM #00235010
MFR #PL2-3/16 KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$200.75/each(List $230.86)

Overview

Mfr description
PL2 3/16KE POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    14410 lbs
  • Length Through Bore
  • Finish Coating
    Uncoated
  • Number Of Tapers
    1
  • Maximum Transmitted Torque
    1390 ft-lbs
  • Maximum Transmitted Thrust
    14410 lb
  • Number Of Locking Screws
    14
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    +27413 psi
  • Hub Contact Pressure
    19580 psi
  • Overall Length
    1.594 in
  • Series
    KE
  • Installation Torque
    12.500 ft-lbs
  • Weight
    1.21 lbs
  • UPC_NO
    097039945877
  • Bore Diameter
    2.1875 in
  • Mounting Type
    Internal
  • Bolt Size
    M6 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought