Motion
PL2DKE
Keyless Bushing - KE Series, 2.2500 in ID, 3.125 in OD, 3.3130 in LTB
Mi Item #00235011
MFR #PL2DKE
Price$242.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 2.2500 in ID, 3.125 in OD, 3.3130 in LTB
Mi Item #00235011
MFR #PL2DKE

Mfr description
PL2 1/4KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.43/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    2.2500 in
  • Hub Contact Pressure
    19290 psi
  • Length Through Bore  
    3.3130 in
  • Outside Diameter  
    3.125 in
  • Overall Length
    1.5940 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    184 N/mm^2
  • Weight
    1.24 lbs

Details

  • Flange Type
    Flangeless
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    14
  • Series
    KE
  • UPC_NO
    097039945884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)