Motion
PL2FKE
Keyless Bushing - KE Series, 2.3750 in ID, 3.2500 in OD, 1.3580 in LTB
Mi Item #00235012
MFR #PL2FKE
Price$202.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 2.3750 in ID, 3.2500 in OD, 1.3580 in LTB
Mi Item #00235012
MFR #PL2FKE

Mfr description
PL2 3/8KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.02/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    2.3750 in
  • Hub Contact Pressure
    +19871 psi
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    15439 lb
  • Outside Diameter  
    3.2500 in
  • Overall Length
    1.594 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    +27123 psi
  • Weight
    1.30 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    1618 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    15
  • Number Of Tapers
    1
  • Series
    KE
  • UPC_NO
    097039945891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)