Motion
PL2GKE
Keyless Bushing - KE Series, 2.4375 in ID, 3.3130 in OD, 3.5000 in LTB
MI ITEM #00235013
MFR #PL2GKE
Price$221.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 2.4375 in ID, 3.3130 in OD, 3.5000 in LTB
MI ITEM #00235013
MFR #PL2GKE

Mfr description
PL2 7/16KE POWER-LOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.35/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    2.4375 in
  • Hub Contact Pressure
    19435 psi
  • Length Through Bore  
    3.5000 in
  • Outside Diameter  
    3.3130 in
  • Overall Length
    1.5910 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    182.001 N/mm^2
  • Weight
    1.33 lbs

Details

  • Flange Type
    No Flange
  • Keyless Bushing Type
    Cap Screw Clamping
  • Number Of Locking Screws
    15
  • Series
    KE
  • UPC_NO
    097039945907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)