Motion
PL2HKE
Keyless Bushing - KE Series, 2.5000 in ID, 3.7500 in OD, 1.3580 in LTB
MI ITEM #00235014
MFR #PL2HKE
Price$254.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 2.5000 in ID, 3.7500 in OD, 1.3580 in LTB
MI ITEM #00235014
MFR #PL2HKE

Mfr description
PL2 1/2KE POWER-LOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.55/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    2.5000 in
  • Hub Contact Pressure
    +19145 psi
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    15439 lb
  • Outside Diameter  
    3.7500 in
  • Overall Length
    1.594 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    +25817 psi
  • Weight
    1.35 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flanged
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    1702 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    15
  • Number Of Tapers
    1
  • Series
    KE
  • UPC_NO
    097039945914

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)