Motion
PL2JKE
Keyless Bushing - KE Series, 2.6250 in ID, 3.5000 in OD
MI ITEM #00235015
MFR #PL2JKE
Price$351.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 2.6250 in ID, 3.5000 in OD
MI ITEM #00235015
MFR #PL2JKE

Mfr description
PL2 5/8KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.51/each

Specifications

Dimensions

  • Bolt Size
    M6 x 25
  • Bore Diameter
    2.6250 in
  • Hub Contact Pressure
    18420 psi
  • Outside Diameter  
    3.5000 in
  • Overall Length
    1.3580 in
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    169 N/mm^2
  • Weight
    1.410 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    15
  • Series
    KE
  • Transmissible Axial Force
    15439 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)