Motion
PL 2-11/16

TSUBAKI (UST)
PL 2-11/16

Keyless Bushing - KE Series, 2.6875 in ID, 2.5630 in OD, 3.9380 in LTB
MI ITEM #00235016
MFR #PL 2-11/16
Price$318.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL 2-11/16

Keyless Bushing - KE Series, 2.6875 in ID, 2.5630 in OD, 3.9380 in LTB
MI ITEM #00235016
MFR #PL 2-11/16

Mfr description
PL2 11/16KE POWER-LOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.82/each

Specifications

Dimensions

  • Bolt Size
    M8 x 30
  • Bore Diameter
    2.6875 in
  • Hub Contact Pressure
    22336 psi
  • Length Through Bore  
    3.9380 in
  • Maximum Transmitted Thrust
    22822 lb
  • Outside Diameter  
    2.5630 in
  • Overall Length
    1.9090 in
  • Screw Size
    M8x30
  • Shaft Contact Pressure
    211.001 N/mm^2
  • Weight
    2.01 lbs

Details

  • Flange Type
    No Flange
  • Installation Torque
    30.000 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    2706 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    KE
  • Transmissible Axial Force
    22822 lbs
  • UPC_NO
    097039974013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)