Motion
PL2PKE
Keyless Bushing - KE Series, 2.8750 in ID, 4.1250 in OD
MI ITEM #00235018
MFR #PL2PKE
List Price$369.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 2.8750 in ID, 4.1250 in OD
MI ITEM #00235018
MFR #PL2PKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$369.38/each for your price

Overview

Mfr description
PL2 7/8KE POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    22822 lbs
  • Maximum Transmitted Torque
    2894 ft-lbs
  • Maximum Transmitted Thrust
    22822 lb
  • Number Of Locking Screws
    12
  • Screw Size
    M8x30
  • Shaft Contact Pressure
    197.004 N/mm^2
  • Hub Contact Pressure
    20886 psi
  • Overall Length
    1.5940 in
  • Series
    KE
  • Installation Torque
    30.000 ft-lbs
  • Weight
    2.290 lbs
  • Bore Diameter
    2.8750 in
  • Bolt Size
    M8 x 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text