Overview
Mfr description
RFN7005IN 1 LOCKING ASSY
- Three piece self-centering design for heavy duty torques.
Specifications
- Manufacturer Catalog Number7005-1.0000
- Weight1.19 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058104572
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data