Motion
PL3KE
Keyless Bushing - KE Series, 3.0000 in ID, 4.0630 in OD, 4.1880 in LTB
Mi Item #00235021
MFR #PL3KE
Price$396.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 3.0000 in ID, 4.0630 in OD, 4.1880 in LTB
Mi Item #00235021
MFR #PL3KE

Mfr description
PL3KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.96/each

Specifications

Dimensions

  • Bolt Size
    M8 x 30
  • Bore Diameter
    3.0000 in
  • Hub Contact Pressure
    20306 psi
  • Length Through Bore  
    4.1880 in
  • Maximum Transmitted Thrust
    22822 lb
  • Outside Diameter  
    4.0630 in
  • Overall Length
    1.5940 in
  • Screw Size
    M8x30
  • Shaft Contact Pressure
    189.01 N/mm^2
  • Weight
    2.36 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30.000 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    3020 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    KE
  • Transmissible Axial Force
    22822 lbs
  • UPC_NO
    097039974068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)