Motion
PL3FKE
Keyless Bushing - KE Series, 3.3750 in ID, 4.6250 in OD
Mi Item #00235023
MFR #PL3FKE
Price$412.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 3.3750 in ID, 4.6250 in OD
Mi Item #00235023
MFR #PL3FKE

Mfr description
PL3 3/8KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.11/each

Specifications

Dimensions

  • Bolt Size
    M8 x 30
  • Bore Diameter
    3.3750 in
  • Hub Contact Pressure
    21611 psi
  • Maximum Transmitted Thrust
    26628 lb
  • Outside Diameter  
    4.6250 in
  • Overall Length
    1.9490 in
  • Screw Size
    M8x30
  • Shaft Contact Pressure
    196 N/mm^2
  • Weight
    2.680 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Maximum Transmitted Torque
    3964 ft-lbs
  • Number Of Locking Screws
    14
  • Series
    KE
  • Transmissible Axial Force
    26628 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)