Motion
PL3GKE
Keyless Bushing - KE Series, 3.4375 in ID, 4.6875 in OD
MI ITEM #00235025
MFR #PL3GKE
List Price$406.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 3.4375 in ID, 4.6875 in OD
MI ITEM #00235025
MFR #PL3GKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$406.91/each for your price

Overview

Mfr description
PL3 7/16KE POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    26628 lbf
  • Number Of Locking Screws
    14
  • Screw Size
    M8x30
  • Shaft Contact Pressure
    192.006 N/mm^2
  • Hub Contact Pressure
    21321 psi
  • Series
    KE
  • Installation Torque
    30 ft-lbs
  • Weight
    2.73 lbs
  • Bore Diameter
    3.4375 in
  • Bolt Size
    M8 x 30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought