Motion
PL3HKE
Keyless Bushing - KE Series, 3.5000 in ID, 127 mm OD
Mi Item #00235027
MFR #PL3HKE
Price$427.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 3.5000 in ID, 127 mm OD
Mi Item #00235027
MFR #PL3HKE

Mfr description
PL3 1/2KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.26/each

Specifications

Dimensions

  • Bolt Size
    M10 x 40
  • Bore Diameter
    3.5000 in
  • Hub Contact Pressure
    168.0 N/mm²
  • Outside Diameter  
    127 mm
  • Overall Length
    64 mm
  • Screw Size
    M10x40
  • Shaft Contact Pressure
    228.0 N/mm^2
  • Weight
    4.38 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60.0 ft-lbs
  • Number Of Locking Screws
    14
  • Series
    KE
  • Transmissible Axial Force
    42278 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)