Motion
PL 3-3/4
Keyless Bushing - KE Series, 3.7500 in ID, 5.3050 in OD, 1.1510 in LTB
MI ITEM #00235029
MFR #PL 3-3/4
List Price$441.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 3.7500 in ID, 5.3050 in OD, 1.1510 in LTB
MI ITEM #00235029
MFR #PL 3-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$441.55/each for your price

Overview

Mfr description
PL3 3/4KE POWER-LOCK

Specifications

  • Keyless Bushing Type
    Cap Screw Clamping
  • Flange Type
    No Flange
  • Outside Diameter
  • Length Through Bore
  • Number Of Locking Screws
    14
  • Screw Size
    M10x40
  • Shaft Contact Pressure
    212.01 N/mm^2
  • Hub Contact Pressure
    22770.92 psi
  • Overall Length
    2.5200 in
  • Series
    KE
  • Weight
    4.92 lbs
  • UPC_NO
    097039974105
  • Bore Diameter
    3.7500 in
  • Bolt Size
    M10 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought