Motion
PL3RKE
Keyless Bushing - KE Series, 3.9375 in ID, 5.2500 in OD
Mi Item #00235031
MFR #PL3RKE
Price$518.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 3.9375 in ID, 5.2500 in OD
Mi Item #00235031
MFR #PL3RKE

Mfr description
PL3 15/16KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$518.16/each

Specifications

Dimensions

  • Bolt Size
    M10 x 40
  • Bore Diameter
    3.9375 in
  • Hub Contact Pressure
    22046 psi
  • Outside Diameter  
    5.2500 in
  • Overall Length
    2.1260 in
  • Screw Size
    M10x40
  • Shaft Contact Pressure
    202 N/mm^2
  • Weight
    5.130 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    14
  • Series
    KE
  • Transmissible Axial Force
    42278 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)