Motion
PL4KE
Keyless Bushing - KE Series, 4.0000 in ID, 5.5000 in OD
MI ITEM #00235033
MFR #PL4KE
Your Price$456.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - KE Series, 4.0000 in ID, 5.5000 in OD
MI ITEM #00235033
MFR #PL4KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$456.72/each(List $525.23)

Overview

Mfr description
PL4KE POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    42278 lbs
  • Number Of Locking Screws
    14
  • Screw Size
    M10x40
  • Shaft Contact Pressure
    199.003 N/mm^2
  • Hub Contact Pressure
    21756 psi
  • Overall Length
    64 mm
  • Series
    KE
  • Installation Torque
    60.000 ft-lbs
  • Weight
    5.190 lbs
  • UPC_NO
    097039974129
  • Bore Diameter
    4.0000 in
  • Bolt Size
    M10 x 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text