Overview
Mfr description
RFN7005IN 2 LOCKING ASSY
- Three piece self-centering design for heavy duty torques.
Specifications
- Manufacturer Catalog Number7005-2.0000
- Weight3.09 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058104688
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data