Overview
Mfr description
RFN 7005-IN 3 7/16 LOCKING ASSY
- Three piece self-centering design for heavy duty torques.
Specifications
- Manufacturer Catalog Number7005-3.4375
- Weight7.94 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058104855
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data