Overview
Mfr description
RFN 7005-IN 4 3/8 LOCKING ASSY
- Three piece self-centering design for heavy duty torques.
Specifications
- Manufacturer Catalog Number7005-4.3750
- Weight14.55 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058104923
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data