Overview
Mfr description
RFN 7005-IN 4 7/16 LOCKING ASSY
- Three piece self-centering design for heavy duty torques.
Specifications
- Manufacturer Catalog Number7005-4.4375
- Weight15.87 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058104930
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data