Overview
Mfr description
RFN 7005-IN 4 3/4 LOCKING ASSY
- Three piece self-centering design for heavy duty torques.
Specifications
- Manufacturer Catalog Number7005-4.7500
- Weight22.05 kg
- DescriptionKEYLESS BUSHING
- UPC_NO842058104954
- Product TypesKeyless Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data